Myzox CM gauge

Sebelum PPN:
Rp2.599.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)85~120x20x7
Mass (kg)0.008
Measurement MethodVisual observation of displacement by calipers
Measurement Range-5mm to 5.7mm (when resolution is 0.05mm), -5mm to 19mm (when resolution is 1mm)
Myzox Code82809
ScaleMain scale 1mm increments Vice scale 0.05mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is possible to measure the width of cracks and behavior changes that occur on the walls and pillars of buildings.
Displacement measurement of cracks in concrete
Feature
It is possible to measure the width of cracks and behavior changes that occur on the walls and pillars of buildings.

85x21mm
Use
Displacement measurement of cracks in concrete

Ulasan Produk

Tidak ada ulasan