Myzox Check light mirror

Sebelum PPN:
Rp2.499.900
Spesifikasi
BatteryAAA x 1
Continuous Lighting Time2 hours 50 minutes
Light Bulb27 lumens
Mass (g)310 (including batteries)
Mirror size (mm)100x73
Myzox Code212665
Overall Length (mm)1479/10 connection
Storage Capacity (mm)265

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For burying drainage pipes in dark and narrow places, internal inspections, cleaning of filth, etc., just press a switch to make the work brighter and smoother.
The main body pole uses a pipe with a wall thickness of 0.3 mm.
Expansion and contraction requires a force of about 1 kg.
* As a result of the tensile test, it will be damaged if it is stretched with a tensile speed of 1 m / min and a load of 20 kgf or more.
Inspection of small-diameter drainage mass, building maintenance
Feature
For burying drainage pipes in dark and narrow places, internal inspections, cleaning of filth, etc., just press a switch to make the work brighter and smoother.
The main body pole uses a pipe with a wall thickness of 0.3 mm.
Expansion and contraction requires a force of about 1 kg.
* As a result of the tensile test, it will be damaged if it is stretched with a tensile speed of 1 m / min and a load of 20 kgf or more.
Use
Inspection of small-diameter drainage mass, building maintenance

Ulasan Produk

Tidak ada ulasan