CHINO Card logger main unit with calibration certificate

Sebelum PPN:
Rp8.399.900
Spesifikasi
AS ONE Part Number1-5622-01-20
Calibration CertificateGeneral calibration

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A maximum of 6000 temperature data points can be recorded.
The temperature sensor can be switched between built-in and external (sold separately).
It has an IP64 dustproof and water-resistant structure, so it can be washed with water.
It comes standard with an accumulation function that allows you to calculate temperatures using only the main unit without the need for a computer.
*We do not deliver to private homes (detached houses or apartment buildings).
*An external temperature sensor is not included. *The measurement range when using the built-in sensor is -20 to +55°C.
Warning
*We do not deliver to private homes (detached houses or apartment buildings).
*An external temperature sensor is not included. *The measurement range when using the built-in sensor is -20 to +55°C.
Feature
A maximum of 6000 temperature data points can be recorded.
The temperature sensor can be switched between built-in and external (sold separately).
It has an IP64 dustproof and water-resistant structure, so it can be washed with water.
It comes standard with an accumulation function that allows you to calculate temperatures using only the main unit without the need for a computer.

Main unit *Measurement range (°C): -40 to 60, 0 to 100, 50 to 150*Accuracy: Temperature/±0.5°C±1digit (-5 to 50°C), ±1°C±1digit (others)*Number of input points: 1 point *Number of recorded data: 6000 (60 minute intervals, approximately 8 months) *Communication function: Standard equipment (connects to PC via data reader) *Integration function: H integration or L integration *Size/weight: 54 x 110 x20.5mm, approx. 95g*Power source: 2 x AAA batteries (included for testing)**External temperature sensor not included. *The measurement range when using the built-in sensor is -20 to +55°C. *The only calibration point is the built-in sensor 25°C. *No sensor, only the main unit is calibrated. **If you would like to calibrate the main body and sensor as a set, please contact us separately. **If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan