Myzox Bipod 148cm

Sebelum PPN:
Rp6.399.900
Spesifikasi
Dimensions (mm)Fully compressed: 890
Included AccessoriesDedicated case (BIP-180-C/BIP-148-C)
Mass (kg)1.85
Material(Body) Aluminum
Overall Length (mm)1480
Pole Diameter (mm)21~38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjust the leg length using the button on the top.
Easy installation while checking the bubble tube on the pole.
It can be moved with the pole still set up.
Feature
Adjust the leg length using the button on the top.
Easy installation while checking the bubble tube on the pole.
It can be moved with the pole still set up.

Ulasan Produk

Tidak ada ulasan