Myzox Automatic Leveling Laser Level Receiver Clamp Set for MJ-300

Sebelum PPN:
Rp4.399.900
Spesifikasi
Myzox Code220158

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a set of a receiver and a clamp for the automatic leveling laser level MJ-300.
The features of the MJ-300 are as follows. It can be used in a wide range of measurement range with a radius of 300m and a radius of 0.5m to 300m. Easy-to-install automatic leveling mechanism Simply turn on the power and the system automatically levels within a range of ±3.5°. Dust-proof and drip-proof performance for harsh worksites The IP54 dust-proof and drip-proof functions allow you to work at any work site. Lightweight and compact body Lightweight and compact body weighing 1.85kg.
* This product is a set of receiver and clamp. The main body is not included.
Warning
* This product is a set of receiver and clamp. The main body is not included.
Feature
It is a set of a receiver and a clamp for the automatic leveling laser level MJ-300.

Receiver + rod clamp
Use
The features of the MJ-300 are as follows. It can be used in a wide range of measurement range with a radius of 300m and a radius of 0.5m to 300m. Easy-to-install automatic leveling mechanism Simply turn on the power and the system automatically levels within a range of ±3.5°. Dust-proof and drip-proof performance for harsh worksites The IP54 dust-proof and drip-proof functions allow you to work at any work site. Lightweight and compact body Lightweight and compact body weighing 1.85kg.

Ulasan Produk

Tidak ada ulasan