Myzox Auto level CL series

Sebelum PPN:
Rp3.599.900 - Rp6.699.900
Spesifikasi
Automatic Correction Range±15'
Mass (kg)Body: 1.3/Case 0.6
Minimum Focusing Distance0.4m
Minimum Reading (°)Horizontal scale: 1
Objective Lens Effective Diameter (mm)36
Visibility1°20'(100m)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
<Cube design that is easy to hold and handle>
The sides of the main unit are made of non-slip material and have a shape that is effective in preventing them from falling off when set up on a tripod.
<High magnification reduces misreading at long distances>
Equipped with the highest class magnification lens. You can smoothly read the staff at long distances without getting confused.
Feature
<Cube design that is easy to hold and handle>
The sides of the main unit are made of non-slip material and have a shape that is effective in preventing them from falling off when set up on a tripod.
<High magnification reduces misreading at long distances>
Equipped with the highest class magnification lens. You can smoothly read the staff at long distances without getting confused.

Ulasan Produk

Tidak ada ulasan