Spesifikasi
| Back-Light | LED Side-light type |
|---|---|
| CPU Performance | ARM Quad-core Cortex-A53 up to 1.8GHz |
| Contrast Ratio | 350cd/m2 brightness, 1000:1 |
| Controls | Volume, menu, and power buttons |
| Display Screen | 5 points |
| Display Size | 10.1\" (16:9 diagonal), 1920 RGB x 1200(V) pixels |
| Ethernet (Mbps) | 10/100/1000 |
| Image Codecs | JPEG/BMP/GIF/PNG |
| Included | Table mount and wall mount for KT-2010SH |
| Indicators | LED sidebars to indicate room status (requires 3rd party integration) |
| Internal Storage Memory (GB) | 32 eMMC |
| Operating Temperature (°F) | 32 to 104 |
| PoE | Power over Ethernet 802.3af(/at) |
| Source | 12V/2A DC adapter (optional) |
| System Memory (LPDDR4) | 4GB |
| Touch Panel Type | 10.1 point capacitive multi-touch type |
| USB Type C | ADB |
| VESA Mounting Ready | Metal-fittings mounting screw holes for 75x75mm VESA mount |
| Video format | H.264 / H.265, VC-1, MPEG-4, VP9/VP8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
KT−2010SH is a powerful new 10−inch touch panel, specially designed for secure deployments. KT−2010SH is ideal for any 24/7 Kramer−supported commercial AV or control application and features a user−friendly, fully customizable graphical user interface configured by Kramer software.
This IPS, multi−touch touch panel with 1920x1200 resolution is elegantly designed for decorative room integration, runs Android 11 and supports PoE (Power over Ethernet). The touch panel comes with tabletop and wall mounts in the box. It is easy to assemble, using elegant wiring, secured mounting providing reliable operation and flexible deployment.
This IPS, multi−touch touch panel with 1920x1200 resolution is elegantly designed for decorative room integration, runs Android 11 and supports PoE (Power over Ethernet). The touch panel comes with tabletop and wall mounts in the box. It is easy to assemble, using elegant wiring, secured mounting providing reliable operation and flexible deployment.
Feature
Secured Operation — Highly secured operation of applications using password protection and hidden control buttons. Especially designed for high security environments (for example: Military, Ministry of Defense and other law enforcement agencies) where no wireless connectivity (for example Wi–Fi and Bluetooth), no cameras, no speakers and no microphones are required for secure operations.Secured Deployment — Flexible locking options prevent unwanted panel mount removal and are elegantly designed to remain out of sight.
Elegant Design — Smooth integration with room furniture design, on table, with flexible panel cabling and locking design options.
Superior User Experience — IPS 1920x1200 hi–resolution screen with ±80° horizontal and vertical wide viewing angles, ambient light sensor, proximity sensor, with advanced 10 multi–touch points and 2–finger gesture capabilities.
Flexible Services — Latest Android 11 operating system.
Easy Installation — Powering and connectivity via a single Ethernet cable.
Flexible Mounting — Including table and wall mounts.
Versatile Powering Options — PoE and power adapter (sold separately).
Auto Sensing — Optimized performance and operation according to automatically detected LAN speed.
Firmware Update — Define automatic updates on a predefined time of the day or update manually using USB port.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
