Kramer Shielded Cable with 96-Pin Connectors On Both Ends

Sebelum PPN:
Rp13.999.900
Spesifikasi
Attenuation (dB)(per 100ft) -1.8 @1MHz; -4.9dB @10MHz; -15.7dB @100MHz; -27.8dB @300MHz; -40.0dB @600MHz; -52.7dB @1000MHz
Capacitance (pF/m)1,2
Conductor Color CodeWhite/blue, white/orange, white/green, white/brown
Conductor Size (AWG)23
DC Resistance (Ω/km)65 (21Ω/1000ft) @20°C nominal
Drain Wire (mm)0.41
Frequency Range (MHz)1 to 1200
Impedance (ohm)100
Internal Shield MaterialAluminum poly foil
Maximum Resistance Unbalanced (%)2
Outside Diameter (mm)8.1
Overall Shield MaterialTinned-copper braid
Propagation Delay Skew (ns/100m)20
Temperature (°C)-40 to +65
Temperature (°F)-40 to 149
Total Wires8
Velocity of Propagation (% nominal)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kramer's BC−DGKat7a23 is a 4−pair CAT 7a S/FTP (braided shield around foiled twisted pair) cable designed as the ideal companion to Kramer's twisted pair digital transmitter−receiver sets to provide optimum range and performance. The cable is optimized for the new 10GBase−T applications as defined in IEEE 802.3an and for PoE+.
Feature
Quality Construction — 4 individually aluminum–foil shielded twisted pairs (S/FTP), cabled with a drain conductor and overall braid–shielded.


Optimized for Kramer Hardware — Use with any of Kramer’s wide range of twisted pair digital transmitter–receiver sets. Terminate with shielded RJ–45 connectors.


Length — Available in pull boxes of 100/305m (328/1000ft).

Ulasan Produk

Tidak ada ulasan