Kramer Printer Cable USB A to USB B (Kabel USB 3.0)

Sebelum PPN:
Rp459.900 - Rp519.900
Spesifikasi
Cable Shield TypeAluminum-Mylar Foil with Braid
Conductor Size (AWG)28/24
Connector AUSB 3.0 type-A male
Connector BUSB 3.0 type-B male
Connector PlatingNickel
Maximum Data Rate (Gbps)4,8
Outer Sheath ColorBlue
Overall Sheath Diameter (mm)5.5
Standards2011/65/EU
TypeUSB 3.0 SuperSpeed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kramer's C−USB3/AB is a SuperSpeed USB 3.0 Type−A male to Type−B male cable used to connect computers and peripherals, such as printers, scanners, cameras, keyboards, mice and other digital devices for superior signal transfer of up to 4.8Gbps.
Feature
USB 3.0 A Male to B Male.


Transfer Rates up to 4.8Gbps — 10x the capability of USB 2.0.


Foil & Overall Braid Provide Maximum Protection Against EMI/RFI.


Molded Strain Relief.


Backward Compatibility — USB Specifications 1.0, 1.1 and 2.0.


RoHS Compliant.


Varied Selection of Lengths — Available in versions of 3 to 15ft (0.9 to 4.6m).


Note — The cable’s color can vary in some cases.

Ulasan Produk

Tidak ada ulasan