Spesifikasi
| 3.5mm Headset Jack | 1 |
|---|---|
| Data Transmission Rate (GBps) | Up to 5.0 (USB 3.2 Gen 1) |
| Displayport | 1 |
| Ethernet | 1 |
| HDMI | 1 |
| Humidity (%RH) | 10 to 90 (non-condensing) |
| Maximum Data Rate | 1000M (Gigabit)/100M/10M |
| Maximum Resolution (Pixel) | Windows MST Mode : 3840x2160 @60Hz, when a single display is attached; Windows MST Mode : 3840x2160 @30Hz, when two displays are attached; MAC OS SST Mode : 3840x2160 @60Hz, when a single or dual display is attached. |
| Operating Temperature (°C) | 0 to +70 |
| Operating Temperature (°F) | 32 to 158 |
| Power Delivery (W) | 100 |
| Product Dimensions (mm) | 27.5 x 25 x 3.5 |
| Storage Temperature (°C) | -10 to +55 |
| Storage Temperature (°F) | -14 to 131 |
| USB | 1 |
| USB 3.2 Gen 1 | 3 |
| USB Charging | BC1.2 (5V 1.5A) |
| USB Limited Current when Connected to Power (A) | 1.9 |
| USB Limited Current when Not Connected to Power (A) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
KDock−6 is a USB−C hub multiport adapter and ergonomic laptop stand. It has adjustable height and positioning and is an ideal accessory for MacBooks, laptops equipped with USB Type−C and tablets. KDock−6 can connect your USB−C device to HDMI™, DisplayPort video outputs, 3 USB 3.2 Gen 1 ports, an Ethernet port, an audio and microphone port, and USB−C charging pass−through port.
The bracket and dock are affixed with magnetic suctions and buckles. Users can choose to use them separately or together according to their needs.
The laptop holder contains holes for heat dissipation and rubber sheets for easier gripping.
The bracket and dock are affixed with magnetic suctions and buckles. Users can choose to use them separately or together according to their needs.
The laptop holder contains holes for heat dissipation and rubber sheets for easier gripping.
Feature
Supports HDMI and DisplayPort video outputs.Supports USB 5G speed connection between host and docking station.
Supports Ethernet 1Gbps.
Includes a 3.5 mm headset jack.
Bracket panel is layered with silicon to prevent slipping of laptop/tablet or other devices.
Bracket and dock are affixed with a magnetic suction and buckle.
Bracket panel is designed for better heat dissipation to prevent overheating devices.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
