Spesifikasi
| Bluetooth | 5,1 |
|---|---|
| Device Interface | Ethernet: 10/100/1000 Mbps (RJ-45) network interface; Wi-Fi (dual band support); Support 802.11 a/b/g/n/ac/ax; Bluetooth 5.1; 3x USB interfaces-2 USB3 Type A, 1 USB-C; 2x HDMI out interfaces; 1x HDMI in |
| Dimensions (mm) | 170 x 170 x 41.3 |
| Encryption | Security (TLS (Transport Layer Security), SRTP encryption for media, AES256) |
| Graphics | Adreno™ 650 |
| HDMI In | 1 |
| Memory | LPDDR5, 8GB |
| Network | TCP/IP (IPv4), DHCP/ static IP, Time and date synchronization via SNTP, VLAN support |
| Network Access Control | IEEE 802.1x |
| Operating System | Android 10 |
| Power Input (V/A) | 12/3 |
| Processor | Snapdragon™ QCS8250 |
| Product Dimensions (cm) | 17.00 x 9.70 x 4.24 |
| QoS Support | IEEE 802.1p/Q tagging (VLAN), Layer 3 TOS and DSCP RTCP support |
| Security Measures | Kensington Lock |
| Storage | UFS3.1, 128GB |
| Weight (kg) | 0.75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Transform your meeting spaces with the versatile and efficient KAC−CU−200 bundles from Kramer/AudioCodes, the ideal choice for modern, hybrid work environments. In a world where meetings now blend in−person and remote participants, these bundles offer a cost−effective and reliable solution for any room layout, while also making it easy to upgrade meeting room components.
The Kramer/AudioCodes KAC−CU−200 Microsoft Teams Rooms on Android compute unit seamlessly connects a variety of audio and video peripherals, supports dual screens, and is equipped with a broad spectrum of AI capabilities, making your meetings smarter and more efficient. Combined with the KAC−TCH−10 Meeting Room Controller enables easy and seamless control for an enhanced and productive meeting experience.
The KAC−TCH−10 bundles offer a cost−effective and forward−thinking solution that aligns perfectly with the evolving needs of today's hybrid meetings, ensuring every participant, regardless of their location, is fully engaged and connected.
The Kramer/AudioCodes KAC−CU−200 Microsoft Teams Rooms on Android compute unit seamlessly connects a variety of audio and video peripherals, supports dual screens, and is equipped with a broad spectrum of AI capabilities, making your meetings smarter and more efficient. Combined with the KAC−TCH−10 Meeting Room Controller enables easy and seamless control for an enhanced and productive meeting experience.
The KAC−TCH−10 bundles offer a cost−effective and forward−thinking solution that aligns perfectly with the evolving needs of today's hybrid meetings, ensuring every participant, regardless of their location, is fully engaged and connected.
Feature
Experience the power of advanced AI with Kramer/AudioCodes’s high–performance compute unit.Enhance your meetings with dual screen capabilities for a comprehensive viewing experience.
Take charge of your meetings effortlessly with the KAC–TCH–10, an intelligent, center–of–room touch controller.
Welcome participants with the KAC–TCH–10’sproximity sensor that activates the system upon arrival.
Enjoy the flexibility of a modular design that supports a wide range of current and future peripherals.
Benefit from outstanding video quality with the Kramer/AudioCodes KAC–CAM–50M camera, featuring HD, 4K resolution, auto framing, and EPTZ.
Ensure everyone is heard clearly with the superb audio quality of the Kramer/AudioCodes’s KAC–SPK–40 sound bar or Kramer/AudioCodes KAC–SPK–15 speakerphone.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
