Sebelum PPN:
Rp16.999.900 - Rp38.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Cable Bending Radius (mm) | 45 |
|---|---|
| Cable Type | Hybrid with OM3 fiber and copper wire |
| Color | Black |
| Consumption (mW) | 250 (max) |
| Diameter (mm) | 4,5 |
| Environmental | REACH,RoHS 2011/65/ EU |
| Flammability | LSHF |
| HDMI Display | On a male HDMI type A, 24K gold–plated K–Lock Connector |
| HDMI Source | On a male HDMI type A, 24K gold–plated K–Lock Connector |
| HDMI Support | Dynamic HDR, HDCP 2.2, EDID and CEC, eARC and ETH |
| Material | Bare Copper |
| Maximum Resolution | 8K@60Hz |
| O/E Converter | 4 channel 850 nm VCSEL array |
| Operating Temperature (°C) | 50 |
| Safety | CE/FCC |
| Storage Temperature (°C) | -40 to 70 |
| Supported Audio Formats | Dolby Digital Plus™, Dolby TrueHD™, DTS–HD Master Audio™, DVD Audio, SA–CD |
| Video Supported Color Space | RGB, YCbCr, xvYCC, Adobe sRGB, sYCC601, BT.2020 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CLS−AOCH/UF is an innovative active hybrid optical HDMI cable for sending 8K signals up to 100 meters (328 ft).
CLS−AOCH/UF is thinner, lighter and more flexible than most of the copper or even standard optical cables. It offers transparent EDID and HDCP support with no signal attenuation and reduced risk of EMI and RFI interference.
CLS−AOCH/UF is thinner, lighter and more flexible than most of the copper or even standard optical cables. It offers transparent EDID and HDCP support with no signal attenuation and reduced risk of EMI and RFI interference.
Feature
Video Resolution — Up to 4K@120, 8K@60Hz (4:2:0)High Data Transfer Rate — Up to 48Gbps
Embedded Audio — PCM 8–channel, Dolby Digital True HD and DTS–HD Master Audio
HDMI Support — HDCP 2.2, HDR, EDID, eARC, and DSC as specified in HDMI 2.1
High–Quality Connectors — 24K gold–plated, corrosion–resistant and best possible connectivity
Reduced EMI & RFI.
Thin Construction — 4.5mm diameter
Ultra Certified (up to 66ft)
Jacket Construction — Low smoke & halogen free
REACH RoHS 2011/65/EU, CE, FCC, compliant.
Varied Selection of Lengths — Available in versions from 10 to 100m (33 to 328ft)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
