Spesifikasi
| Camera Aperture | F/2.5 |
|---|---|
| Camera Field of View | HFOV360° |
| Camera Focal Length (mm) | 2.49 |
| Camera Quantity | 4 |
| Effective Pixels (MP) | 5 |
| Image Sensor (inch) | 1/2.7 |
| Maximum Frame Rate (fps) | 30 |
| Maximum Power (W) | 24 |
| Microphone Pickup Angle (°) | 360 |
| Microphone Pickup Range (m) | 3m |
| Microphone Quantity | 4 |
| Microphone Response Frequency (Hz) | 100~8k |
| Microphone SNR (dB) | 63 |
| Power Supply | 12V, 3A |
| Speaker Distortion (%) | ≤5 |
| Speaker Quantity | 1 |
| Speaker Rated Power (W) | 8 |
| Speaker SNR (dB) | ≥75 |
| Speaker Sound Pressure Level (dB) | 1m ≥ 75 @pink noise |
| USB 3.0 Type-C | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A 360° conference camera with AI−powered video and audio optimization, perfect for spaces ranging from small huddle rooms to medium−sized meeting rooms.
The KAC−CAM−360 is a sleekly designed, high−performance conference camera that transforms hybrid meetings into compact settings. Featuring 4 high−resolution 4K lenses creating a 360° field of view, a built−in powerful 8W speaker system, and 4 integrated microphones, the KAC−CAM−360 ensures crystal−clear communication and immersive engagement for all participants.
Placed at the center of the table, the KAC−CAM−360 delivers enhanced picture quality by positioning the sensor closer to participants for a more natural viewing angle compared to traditional front−of−room cameras. With its panoramic mode and advanced AI features such as Speaker Tracking, Auto Framing, and Smart Gallery, it captures every detail and interaction, ensuring remote participants stay fully engaged.
Controlled via Kramer’s KAC−TCH−10 MTR Room Controller, the KAC−CAM−360 elevates the meeting experience for everyone, both in−room and remote.
The KAC−CAM−360 is a sleekly designed, high−performance conference camera that transforms hybrid meetings into compact settings. Featuring 4 high−resolution 4K lenses creating a 360° field of view, a built−in powerful 8W speaker system, and 4 integrated microphones, the KAC−CAM−360 ensures crystal−clear communication and immersive engagement for all participants.
Placed at the center of the table, the KAC−CAM−360 delivers enhanced picture quality by positioning the sensor closer to participants for a more natural viewing angle compared to traditional front−of−room cameras. With its panoramic mode and advanced AI features such as Speaker Tracking, Auto Framing, and Smart Gallery, it captures every detail and interaction, ensuring remote participants stay fully engaged.
Controlled via Kramer’s KAC−TCH−10 MTR Room Controller, the KAC−CAM−360 elevates the meeting experience for everyone, both in−room and remote.
Feature
Exceptional image clarity via 4 hi–resolution lenses, each with a 5M pixel camera, delivering a 360° field of viewUltra–high–resolution, high–quality 4K video at 30fps
AI–powered features such as voice tracking, smart gallery, and panoramic mode for a dynamic and engaging meeting experience
Seamless integration: Works flawlessly with MTR devices, for a streamlined video conferencing experience
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
