Spesifikasi
| Capacitance Unbalanced Pair/Ground (pF/km) | <=1500 |
|---|---|
| Color Code | White/Blue, White/Orange, White/Green, White/Brown |
| Conductor DC Resistance (ohm/km) | <79.8 |
| Delay Skew (ns) | <45 |
| Diameter (mm) | 0,56 |
| Drain Wire Diameter (mm) | 0.4 |
| Drain Wire Material | Tinned copper |
| Impedance (ohm) | 1-100MHz: 100 ±15, 100-250MHz: 100 ±20, 250-500MHz: 100 ±25 |
| Insulation Diameter (mm) | 1,33 |
| Insulation Material | Skin/Foam/Skin HDPE |
| Jacket Color | Blue RAL 5012 |
| Jacket Diameter (mm) | 7,2 |
| Jacket Material | LSHF |
| Jacket Thickness (mm) | >=0.5 |
| Material | Annealed copper |
| Mutual Pair Capacitance (pF/m) | <=42 |
| Propagation Velocity NVP (%) | 76 |
| Screening Material | Alu/PET per pair (Alu side out) |
| Size (AWG) | 4x2x23 |
| Voltage Rating (V) | 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Kramer's BC−UNIKAT cable is a unified CAT6a cable that handles all Pro AV and IT signals. Over four individually screened twisted pairs, this U/FTP CAT6A cable runs Kramer’s DGKat™ technology, 4K HDBaseT™ technology or LAN applications and ensures optimal signal performance.
Feature
Quality Construction — 4 shielded twisted pairs (U/FTP) of 23AWG solid copper conductors are cabled together in an unshielded outer jacket.Optimized for Kramer Hardware — Use with any of Kramer’s wide range of twisted pair digital transmitter–receiver sets. Terminate with shielded transmitter–receiver sets (DGKat™ and HDBaseT) and shielded RJ–45 connectors.
HDBaseT Recommended — www.hdbaset.org/hdbaset–recommended–cables/.
Reaction to Fire Classification — Dca–s2,d1,a1 (optional: B2ca–s1,d1,a1).
RJ–45 Connector — The larger diameter 23AWG twisted pair cable requires a suited RJ–45 connector. Use the K–LAN CON–RJ45–3.
Length — Available in reel boxes of 100m (328ft) & wooden drums of 305/500m (1000/1640ft).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
