Spesifikasi
| Displayport | 1 |
|---|---|
| HDMI | 1 |
| Integrated High Definition Audio | 5.1 channel |
| LAN | 1 |
| Main Memory | 8GB (2 x 4GB DDR4 SDRAM modules) |
| Maximum Resolution DisplayPort Output | 4K@60 |
| Maximum Resolution HDMI Input | 4K@60 |
| Maximum Resolution HDMI Output | 4K@30 (RGB) |
| Microphone | 1 |
| Operating Temperature (°C) | 0 to +40 |
| Operating Temperature (°F) | 32 to 104 |
| Power Consumption (A) | 5 |
| Power Source (V) | 19 |
| Processor | 3.60 GHz quad core (8th Generation) |
| Storage | 128GB, solid-state drive |
| Storage Temperature (°F) | -40 to 158 |
| USB 2.0 Port | 3 (black) |
| USB 3.1 Gen 1 Port | 2 (blue) |
| Unbalanced Stereo Audio Line Out | 1 |
| Video Streaming Playback | 1080p@60fps |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
KC−ON PREM brings the ease of programming of our cloud−based AV control platform to your local infrastructure, in the form of a self contained “appliance”. This solution offers the same code free environment for building intuitive user interfaces allowing end users to control any in−room AV devices. KC−ON PREM delivers enterprise−class AV control with the security and reliability of a fully offline, locally managed system. It combines powerful functionality with ease of use, enabling you to create sophisticated, tailored solutions that meet your specific needs while maintaining complete control over your data and systems.
Feature
Full Offline Operation— Operates entirely on your local network, ensuring maximum data privacy and security.
— No internet connection is required.
— Ideal for high–security environments or locations.
Effortless Configuration and Personalization
— Intuitive drag & drop Kramer Control Builder for easy system design — no code required.
— Start with predefined, space–specific templates and easily customize to your needs.
— Design, configure, and modify control systems without complex programming.
Comprehensive Control Capabilities
— Configure all in–room AV and automation controls from a single interface.
— Extensive library of device drivers for seamless integration.
Fast Deployment
— All updates and management done locally, ensuring full control over system changes.
— All provisioning & Publishing is also done offline.
— No automatic cloud updates, preserving the integrity of your offline environment.
Local Updates and Management
— All updates and management done locally, ensuring full control over system changes.
— All provisioning & Publishing is also done offline.
— No automatic cloud updates, preserving the integrity of your offline environment.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
