Spesifikasi
| Angle of View | 92° / 85° / 52°(V) |
|---|---|
| Dimensions (mm) | 102 x 46 x 30 |
| Effective Pixels | 2MP, 16:09 |
| Image Sensor | High-quality OS sensor |
| Maximum FPS (fps) | 30 |
| Maximum Resolution | 1920 x 1080 |
| Mount Unit Color | Matte Black |
| Mount Unit Loading Weight (kg) | 5 |
| Mount Unit Part Weight (kg) | 0.57 |
| Mounting Length (mm) | 700-1200 |
| Product Dimensions (mm) | 10.20 x 6.33 x 4.70 |
| Product Weight (kg) | 1.1 |
| Shipping Dimensions (mm) | 17.00 x 11.00 x 7.00 |
| Shipping Weight (kg) | 1.6 |
| USB | USB 2.0 |
| USB Connection Box Size (LxWxH) (mm) | 105x50x20 |
| USB Extension Cable Length (m) | 10 |
| USB Extension Cable Type | USB 2.0 |
| Weight (kg) | 0.15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Integrated with Microsoft Teams AI, this camera smartly detects whiteboards and auto−adjusts to capture the full view. It enhances your content with features like image sharpening, contrast adjustments, and a transparent overlay of the presenter for a clearer, more engaging presentation
Built to last and incredibly easy to set up in any meeting space, the KAC−CAM−CC−10 comes with an adjustable whiteboard mount for perfect positioning. It’s an ideal tool for enhancing team collaboration and brainstorming in hybrid meetings, thanks to its integration with Microsoft Teams' AI content enhancement features. Share, collaborate, and innovate effortlessly with the KAC−CAM−CC−10 content camera
Built to last and incredibly easy to set up in any meeting space, the KAC−CAM−CC−10 comes with an adjustable whiteboard mount for perfect positioning. It’s an ideal tool for enhancing team collaboration and brainstorming in hybrid meetings, thanks to its integration with Microsoft Teams' AI content enhancement features. Share, collaborate, and innovate effortlessly with the KAC−CAM−CC−10 content camera
Feature
Effortless Whiteboard Sharing: — Simplifies sharing content for both in–room and remote Microsoft Teams meeting participants.High–Quality Visuals: — Provides 1080p full HD video and 3x digital zoom, ensuring clear and detailed images.
Secure and Reliable: — Comes with a privacy shutter, offering security and clarity.
Easy Setup and Durable Design: — Quick to install with an adjustable mount, perfect for any meeting space and built to last.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
