Kramer Aluminum Frame (Bingkai)

Sebelum PPN:
Rp2.699.900
Spesifikasi
Balanced Line Level Input AccessoriesFrame (Black), Locking device (Black)
Cut-Out Dimensions (mm)231x58
Humidity (% RH)10% to 90%, RHL non–condensing
Operating Temperature (°C)0 to +40
Operating Temperature (°F)32 to 104
Outer Dimensions (mm)242 x 66 x 83
Storage Humidity Range (%RH)5 to 95 (Non-Condensing)
Storage Temperature (°C)-40 to +70
Storage Temperature (°F)-40 to 158

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tabletop connectivity that’s easy and reliable to install, maintain and use, with versatile, robust, table−mount solutions designed for today’s meeting room furniture. TBUS components are all installed and maintained from above the table, saving time, effort and hassle. With its mix and match modules, simple slide and lock mechanism and advanced technology, TBUS is extremely flexible, simple to fix and upgrade. With its small, slim design that integrates into table surfaces, Kramer’s TBUS keeps workspaces neat and tidy, without interrupting the table’s look and feel.
Feature
Cutout Dimensions — 231 x 58mm (9.09" x 2.28")


Easy installation and maintenance — Install all units and modules quickly and easily from above.
Slide modules into position — no screws involved!


Proven reliability — Products comply with global industry standards, including CE, FCC, UL, CB, BIS, and many others.


Designed for sustainability — Packaging uses minimal materials.
Optimized supply chain to minimize carbon footprint from production to delivery.
Recyclable materials follows ROHS / REACH standards.


Minimalistic look and feel — Meeting modern aesthetics
Smooth and minimal design blends with the tabletop.
All modules are perfectly positioned without gaps.
Outer frame is sleek and small, with narrow edges, and no visible screws.
The bezel and lid are available in a choice of three prestige colors to suit any table surface and room decor.

Ulasan Produk

Tidak ada ulasan