Kramer Slim and compact AC adapter for Fujitsu laptops (Komputer Desktop)

Sebelum PPN:
Rp30.999.900 - Rp60.999.900
Spesifikasi
HDMI Input1
HDMI Output1
Operating Temperature (°C)0 to +40
Power Source (V DC)12
Product Weight (kg)0.2
Shipping Weight (kg)0.6
Storage Temperature (°C)-40 to +70
USB3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KC−Virtual Brain1 is a hardware platform with 1 instance of Kramer BRAINware software already installed on the device. KC−Virtual Brain1 is designed to maximize the features and benefits of Kramer BRAINware for controlling 1 standard space (e.g. a standard space could include a scaler, monitor, lighting system, touch panel and keypad).
Kramer BRAINware is an enterprise−class, revolutionary, user−friendly, software application that enables you to execute all your room control actions straight from a computer without installing a physical Brain between the user interface and the controlled devices. Using the power of Kramer Control cloud–based control & space management platform, Kramer BRAINware enables you to operate multiple devices over Ethernet such as scalers, video displays, audio amplifiers, Blu−ray players, sensors, screens, shades, door locks, and lights.
Designing a system was never easier, with Kramer Control's intuitive drag & drop Builder. Install, configure and modify your control system without any prior knowledge in programming.
Feature
Simplified AV Installation — Control a room without installing a physical Brain.


Format Conversion — Use Kramer FC family of control format converters to enable controlling almost any device.


Fully Customizable UI — Using Kramer Control, easily personalize your control interface any way you like.


Space Controller — Controls any AV device with its corresponding logic.


Simple Configuration — Install and start using the platform in minutes with easy configuration.

Ulasan Produk

Tidak ada ulasan