Kramer Adaptor Charger USB-C PD Fast Charging for iPhone, Samsung

Sebelum PPN:
Rp6.599.900
Spesifikasi
Charging Efficiency (%)73
Charging Power Output (mA)900
Charging Spot Voltage/Current (V/A)12, 1.25
Fuse Rating (A)6.3, 250V
IncludedMounting Bracket, Power Adapter, Power Supply Bracket
Operating Humidity (%RH)10 to 90 (non-condensing)
Operating Temperature (°C)+5 to +4
Operating Temperature (°F)41 to 113
Sold SeparatelyPower Cord
Standard ComplianceQi
Storage Humidity (%RH)5 to 95 (Non-Condensing)
Storage Temperature (°C)-20 to 70
Storage Temperature (°F)-4 to 158

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KWC−1 (Kramer Wireless Charging) is a built−in table mounted charging spot that enables you to charge your mobile device by simply placing it on the charging spot.
If your mobile device does not feature wireless charging, you can connect it to a charging dongle (sold separately) and then place it on the charging spot.
Feature
Elegant in–Table Solution


Easy to Install — Drill a hole 4.17" to 4.25" (106 to 108mm) in tables less than 3" (76mm) thick.


Qi Standard Compliant

Ulasan Produk

Tidak ada ulasan