Kramer 5-Axis Monitor Arm 2 Screen (Braket/Penyangga)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Amplifier ClassA/B
Built In Power Amplifier50W RMS, Tweeter: 30W, Woofer: 30W
ColorAvailable In White And Black
ControlsVolume And High-Frequency Gain
Crossover Frequency3.7K
Frequency Response (Hz)55 To 20Khz
Included AccessoriesPower Cord
Input Connectors1 Balanced Xlr Connector, 1 Balanced 1/4” Trs Connector, 1 Unbalanced Rca Connector
MaterialWooden Cabinet, Magnet-Held Fabric Grill
Maximum SPL109
OptionsXLR Quad Cable, C–XLQM/XLQF), 3.5Mm To 2 RCA Breakout Cable , C–A35M/2RAM
Power Source (V)110 AC 60Hz, 220V Ac 50Hz
Sensitivity88
Tweeter1
Woofer5.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kramer’s Dolev 5 is a five−inch, two−way, bi−amplified studio grade speaker that provides superior clarity for high−end applications or any other task that requires precise, accurate and detailed sound.
Feature
Type — Two–way bi–amplified studio–grade speaker.


Woofer — 5.25” fiberglass cone.


Tweeter — 1” neodymium soft dome.


Frequency Response — 55Hz—20kHz.


Amplifier — Bi–amplified — 50W total.


Input — XLR (3–pin), RCA & 1/4" TRS — 10kΩ balanced/unbalanced.


Shielding — Magnetically shielded.


Dimensions — 186mm × 254mm × 277mm (7.33" x 10.0" x 10.9") W, D, H (including grill).


Color — Available in white or black.

Ulasan Produk

Tidak ada ulasan