Spesifikasi
| Baud Rate | 9600 to 115200 |
|---|---|
| Extension Line | Optical Fiber |
| Fiber Optic | 2 |
| Humidity | 10% to 90%, RHL non–condensing |
| Laser Safety Compliance | Class 1 |
| Maximum Data Rate | 18Gbps (6G per channel) |
| Maximum Reach Over OM3 MM Fiber (km) | 3 (1.8 miles) |
| Maximum Reach Over OS1 SM Fiber (km) | 33 (20.5 miles) |
| Maximum Resolution | 4K@60 (4:4:4) |
| Maximum Switching Time between Inputs (s) | 6.5 |
| Multi-Mode Line | G.651.1 OFNR fiber |
| Operating Temperature (°C) | 0 to +40 |
| Operating Temperature (°F) | 32 to 104 |
| Output Transition on Switching (s) | Black/Blue screen |
| Product Dimensions (mm) | 25.50 x 13.00 x 2.00 |
| Product Weight (kg) | 0.3 |
| Shipping Dimensions (mm) | 29.20 x 16.50 x 6.00 |
| Single-Mode Line | G.652D OFNR fiber |
| Storage Temperature (°C) | -40 to +70 |
| Storage Temperature (°F) | -40 to 158 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MC3−2F−2F is a high−performance two−port input and two−port output fiber card which is part of the compatible modular matrices multi−signal cards family. MC3−2F−2F can flexibly occupy any of the matrix card slots. Its input signals are independently switched by the modular matrix to any of the matrix output ports, and any matrix input signals are independently switched to its output ports.
Feature
High Resolution Audio–Visual Experience — Modular matrix card supports high 4K60 4:4:4 HDMI signal distribution from and towards any input and output port of the modular matrix. Near–zero latency video chroma sub–sampling conversion technology is employed to auto–adapt above 10G HDMI signals to 10G optical link signal data–rate.Flexible Standard Fiber Extender — HDMI fiber extender for ultra–reach signals distribution over either multi–mode or single–mode optical fiber infrastructures, using Kramer SFP+ pluggable optical modules (multi–mode SFP+ included).
Multi–drop Signal Distribution — Use optical splitters to extend the input signals from a single transmitter to multiple receivers, for displaying the same content on multiple display devices using optical splitting only, with no need for AV distribution amplifiers.
HDMI Signal Extension — HDCP 2.2 compliant and supports up to 18G (6G per channel) data rate, LPCM 7.1, Dolby True HD, and DTS–HD as specified in HDMI 2.0.
Bidirectional RS–232 Extension — Serial interface data flows end–to–end in both directions, to enable data transmission and control of devices.
I–EDIDPro™ Kramer Intelligent EDID Processing™ — Intelligent EDID handling, processing and pass–through algorithm that ensures Plug and Play operation for HDMI source and display systems.
Cost–Effective Maintenance — Fiber link connection LED indications facilitate easy local troubleshooting.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
