Sebelum PPN:
Rp209.999.900 - Rp239.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Compliance | HDCP 2.2 |
|---|---|
| Compression | CSC |
| Extension Line High Compression (m) | Up to 100 (330ft) at 4K@60Hz (4:4:4), or 4K@60Hz (4:2:0) Up to 180 (590ft) at 4K@30Hz (4:4:4) Up to 200 (650ft) at full HD (1080p @60Hz 24bpp) |
| Extension Line No Compression (m) | Up to 100 (330ft) at 4K@60Hz (4:2:0) Up to 180 (590ft) at full HD (1080p @60Hz 24bpp) |
| Extension Line Standard Compression (m) | Up to 100 (330ft) at 4K@60Hz (4:4:4), 4K@60Hz (4:2:0) or 4K@30Hz (4:4:4) Up to 180 (590ft) at full HD (1080p @60Hz 24bpp) |
| HDBaseT Ports | 2 |
| HDMI Support | HDR 10, deep color, x.v.Color™, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTS–HD, 2K, 4K, and 3D as specified in HDMI 2.0 |
| Maximum Data Rate | Up to 18Gbps (6Gbps per graphic channel), Up to 10Gbps over CAT cable |
| No-Compression Maximum Resolution | 4096x2160@60Hz (4:2:0) 24bpp |
| Power Consumption (W) | 21,5 |
| Unbalanced Audio Ports | 2 |
| Video High Compression Max Resolution | 3840x2160@60Hz (4:4:4) 24bpp |
| Video Standard Compression Max Resolution | 4096x2160@60Hz (4:4:4) 24bpp |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MC3−2Ri is a high−performance two−port HDBaseT card which is part of the compatible modular matrices multi−signal cards family. MC3−2Ri can flexibly occupy any of the matrix card slots and its input signals are independently switched by the modular matrix to any of the matrix output ports.
MC3−2Ri Ethernet port, dual RS−232 and dual IR ports enable control signal extension from the connected HDBT transmitters, in addition to the card dual analog audio ports which enable, independently per port, audio de−embedding or embedding.
MC3−2Ri Ethernet port, dual RS−232 and dual IR ports enable control signal extension from the connected HDBT transmitters, in addition to the card dual analog audio ports which enable, independently per port, audio de−embedding or embedding.
Feature
High Performance Standard Extender — Professional HDBaseT extender for providing long–reach signals over twisted–pair copper infrastructures. It employs low–level video compression technology that delivers visually lossless performance for 4K@60 (4:4:4) and HDR signals with near–zero latency. This high–quality compressed signal is extended to almost double the extension reach of the uncompressed signalFuture–proof, Standard Extender — Matrix card is a standard HDBaseT extender, backwards compatible with other standard HDBT extenders. It extends either compressed or uncompressed HDBaseT signal, by auto–adapting to the compression capabilities of its connected extender. This enables it to be connected to any market–available HDBaseT–compliant extension product.
Intelligent Compression Handling — Automatically detects a standard HDBaseT extender without compression and disables the compression to extend the signal in compliance with the detected extender.
HDMI™ Signal Distribution — HDCP 2.2 compliant, supporting deep color, x.v.Color™, CEC, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTS–HD, 2K, 4K, and 3D as specified by the HDMI 2.0 standard.
Multi–channel Audio Transmission — Up to 32 channels of digital stereo uncompressed signals for supporting studio–grade surround sound.
Ethernet Extension — Ethernet interface data flows in both directions, allowing extension of up to 100Mbps Ethernet connectivity for LAN communication and device control.
Intelligent Forward Audio Routing — Per user selection independently per port, the analog audio port input signal is converted into a digital signal and embedded into the transmitted HDMI signal, or the embedded audio of the HDMI over HDBT input signal is de–embedded and output to the analog audio port. This enables temporarily overriding the audio with another audio source such as from a microphone, or playing the transmitted audio on high–quality external speakers.
Intelligent ARC (Audio Return Channel) Routing — The output–returned ARC signal, per user selection independently per port, is routed to the analog audio bidirectional port that is associated with the HDBT input port. This enables playing the ARC audio on high–quality external speakers, and controlling its volume using an IR remote control either via a remote AV acceptor device (such as a display) or via a local AV acceptor device (such as an AV Receiver with speakers).
Bidirectional RS–232 Extension — Serial interface data flows in both directions, allowing data transmission and device control.
Bidirectional Infrared Extension — IR interface data flows in both directions, allowing remote control of peripheral devices located at either end of the extended line.
Easy Installation — Supports PoE (Power over Ethernet) providing over HDBT cable, in parallel to signals extension, to a remote PoE acceptor such as a PoE wall–plate, when matrix is connected to PoE power supply module.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
