Kramer 2x2 to 16x16 Modular 4K60 4:2:0 Multi-Format Managed Digital Matrix Switcher
Spesifikasi
| Content Protection | HDCP 2.3 |
|---|---|
| HDBaseT Extension Reach (m) | 40 |
| HDMI Compliance | 4K, HDR10 as specified in HDMI 2.0b |
| Maximum Data Rate | 18Gbps (6G per channel) |
| Maximum Resolution | 4096x2160@60Hz (4:4:4) 24bpp |
| Output Transition on Switching (s) | < 1, switch thru black |
| Product Dimensions | 25.50 x 13.00 x 2.00 |
| Product Weight (kg) | 0.4 |
| Resolutions | See list in provided information |
| Shipping Dimensions (cm) | 29.20x16.50x6.00 |
| Shipping Weight (kg) | 0.6 |
| Switching Time (s) | < 1.2 seconds, not flickering or loss |
| Video Latency | 1–2 frames |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MC3−2R−2T is part of Kramer’s high−end modular matrixes family of solutions. It is a high−performance two−port HDBaseT 3 input and two−port HBaseT 3 output card which is part of the compatible modular matrices multi−signal cards family. One or more MC3−2R−2T units can flexibly occupy any of the matrix card slots. Its input signals are independently switched by the modular matrix to any of the matrix output ports, and any matrix input signals are independently switched to its scaling output ports.
Feature
2 HDBaseT 3 input ports, 2 HDBaseT 3 output ports delivering 4K60 4:4:4 (18 Gbps), CEC and HDCP 2.3Support up/down scaling, fast switching and clean transition, switching time is less than 1.2s.
Sophisticated management of EDID and HDCP
HDBaseT input port audio de–embedding to any routed audio sink
HDBaseT output port audio embedding from any routed audio source
Advanced and flexible RS–232, IR and CEC modes: RS–232, IR & CEC pass through
RS–232, IR & CEC Gateway independent per input/output port
UBS 2.0 over HDBaseT functionality with USB host switching and devices access over any HDBaseT link
Support online FW upgrade by the webpage
The card is hot swappable
CEC Off/On commands are sent automatically upon loss/detection of a signal
Compatible pairing with HDBT 3.0 transmitters and receivers (such as EXT3–xx extenders) for 4K60Hz (4:4:4) AV signal extension
Backwards–compatible pairing with HDBT 1.0/2.0 4K30 (4:4:4) or compressed 4K60 (4:4:4) transmitters and receivers (such as TP–580T/R & TP–583T/R extenders) for native 4K30Hz (4:4:4) AV signal extension
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
