Spesifikasi
| Cable Equalization Reach (ft) | 12Gbps: Up to 260; 6Gbps: Up to 330; 3Gbps: Up to 590; 1.5Gbps: Up to 660; SD: Up to 980 |
|---|---|
| Cable Equalization Reach (m) | 12Gbps: Up to 80; 6Gbps: Up to 100; 3Gbps: Up to 180; 1.5Gbps: Up to 200; SD: Up to 300 |
| Cable Equalization Reach (mVpp) | 800 (@75Ω) |
| Humidity | 10% to 90%, RHL non–condensing |
| Maximum Output Level (mVpp) | 800 (@75Ω) |
| Maximum SDI Resolution | 4K60 4:2:2 |
| Maximum Switching Time between Inputs (s) | 1.5 |
| Operating Temperature (°C) | 0 to +40 |
| Operating Temperature (°F) | 32 to 104 |
| Output Transition on Switching (s) | Smooth cut-thru |
| SDI Data Rate (bps) | 270M to 12G |
| Safety Regulatory Compliance | CE, FCC, UKCA |
| Scaling Input Resolution | NTSC, PAL, 720p, 1080i, 1080p and 2160p |
| Standards Compliance | SMPTE 259M (SD–SDI), 292M (HD–SDI), 424M (3G HD–SDI), ST–2081 (6G–SDI), ST–2082 (12G–SDI) |
| Storage Temperature (°C) | -40 to +70 |
| Storage Temperature (°F) | -40 to 158 |
| Video Latency | 1–2 frames |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MC3−2S−2S is a high−performance two−port input and two−port output SDI card which is part of the compatible modular matrices multi−signal cards family. MC3−2S−2S can flexibly occupy any of the matrix card slots. Its input signals are independently switched by the modular matrix to any of the matrix output ports, and any matrix input signals are independently switched to its scaling output ports.
Feature
High Resolution Audio–Visual Experience — Modular matrix card supports high 12G 4K60 4:2:2 SDI signal distribution from and towards any input and output port of the modular matrix.Valuable Fast Switching Experience — Fast and clean presentation signal switching, ensures smooth transitions of displayed content, as distributed from multiple matrix input–connected sources.
High–Performance Scaling Presentation — Built–in ProcAmp high–resolution scaling technology for optimal glitch–free output image display.
Auto–adapting SDI Signal Transmission — Auto–adapting distribution of SDI, HD–SDI, 3G HD–SDI, 6G and 12G SDI compliant signals, and supporting pass–through of standard embedded audio channels with ancillary ID and metadata information.
Reliable Wire Connectivity — Coaxial broadcast–grade cables are reliably connected via lockable BNC connectors, preventing unintentional wire disconnections, to gain fast and highly professional uncompressed SDI signals distribution deployments.
Long–reach Signal Distribution — Input signal equalization and output signals reclocking to gain long–reach signal distribution.
Multi–channel Audio Transmission — Up to 2 channels of digital stereo uncompressed signals for supporting studio–grade surround sound.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
