Spesifikasi
| Audio Codec | MPEG/OGG/AAC |
|---|---|
| Back-Light | LED Side-light type (KT-2010WM only) |
| CPU Performance | ARM Quad-core Cortex-A53 up to 1.8GHz (64 bit) |
| Camera | 5Mp FF |
| Contrast Ratio | 400cd/m2 brightness, 1000:1 |
| Display Screen | Multi-touch (PCAP) |
| Display Size | 10.1” (16:9 diagonal), 1920 RGB x 1200(V) pixels |
| Ethernet | On an RJ-45 Connector with PoE 802.3at 10/100/1000 Mbps LAN |
| Image Codecs | JPEG/BMP/GIF/PNG |
| Internal Storage Memory (GB) | 32 eMMC |
| Microphone | 2, Built-in |
| PoE | Power over Ethernet 802.3af(/at) |
| Source | 12V/2A DC adapter (optional) |
| Speaker Unit | Built-in, 2x 1W |
| System Memory | 4GB LPDDR4 |
| USB | On a USB type C (ADB) Connector, On a USB Type A Connector |
| VESA Mounting Ready | Metal-fittings mounting screw holes for 75x75mm VESA mount |
| Video format | H.264 / H.265,VC-1, MPEG-4, VP9/VP8 |
| Wireless Communication | Wi-Fi 6, 802.11 a/b/g/n/ax/ax+BT 5.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
KT−2010 is a new powerful, 10−inch, IPS, multi−touch, touch panel with 1920x1200 resolution. Elegantly designed for decorative room integration, this portable touch panel can be deployed either on a tabletop or wall. KT−2010, with the latest Android 11, supports wired PoE (Power over Ethernet) and advanced Wi−Fi connectivity options. The touch panel has a built−in speaker and camera and comes either with a tabletop or a wall mount. The touch panel is easy to assemble, using elegant wiring, secured mounting, reliable operation and flexible deployment. KT−2010 is a touch panel that is ideal for any 24/7 Kramer−supported commercial AV or control application and features a user−friendly, fully customizable graphical user interface configured by Kramer software.
Feature
Elegant Design — Smooth integration with room furniture design, either on table or wall, with flexible panel cabling and locking design options.Superior User Experience — IPS 1920x1200 hi–resolution screen with ±80° horizontal and vertical wide viewing angles, ambient light sensor, proximity sensor, with advanced multi–touch points and 2–finger gesture capabilities.
Powerful Processing — i.MX8M Plus Quad Core A53, 4GB RAM, 32GB ROM processing performance, smoothly running complicated media and graphics–rich applications, such as H.265 video, audio streams encoding and decoding, and seamless hi–resolution 5Mp FF camera operation.
Flexible Services — Latest Android 11 operating system.
Easy Installation — Powering and connectivity via a single Ethernet cable.
Flexible Mounting — Including table and wall mounts.
Optional Connectivity — Simple wireless Bluetooth 5 as well as connection to USB peripheral devices for either table or wall–mount installations, using the included USB cable.
Reliable Networking — Seamless switching between wired and wireless 802.11ac connectivity.
Versatile Powering Options — PoE and power adapter (sold separately).
Auto Sensing — Optimized performance and operation according to automatically detected LAN speed.
Firmware Update — Define automatic updates on a predefined time of the day or update manually using USB port.
Secured Operation — Highly secured operation of applications using password protection, hidden control buttons and more. Red LED alert when camera is active.
Secured Deployment — Flexible locking options to prevent unwanted panel mount removal, elegantly designed to remain out of site.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
