Otsuka Optics Working distance extender

Sebelum PPN:
Rp5.799.900
Spesifikasi
EyepieceDIA40mm
Lens configurationThree
Material (Lens)Optical lens
Operation Distance (mm)38 (when attached)
Suitable ModelsFor exclusive use of 3x lens
Type of SignMount on top of 3x lens frame

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The working distance extender is effective when you want to extend the working distance without reducing the magnification. This extender can also be used with PUL and polarizing filters.
* Cannot be used with 2x lenses.
Feature
=Specification&"
"&attvalueNo AR (anti-reflection) coated lens lineup

Ulasan Produk

Tidak ada ulasan