Sato Keiryoki Mfg With waterproof digital thermometer sensor

Sebelum PPN:
Rp4.699.900 - Rp7.899.900
Spesifikasi
Accuracy (°C)[Display] -40.0 to 200.0: ± (0.1 + 1 digit), other than above: ± 5 digit
Battery Life (hour)About 1000
Display FunctionHOLD, auto power off (60 minutes), low battery mark
Included AccessoriesOne indicator vinyl cover, one neck strap, two AAA alkaline batteries
Main Unit Dimensions, Width W x Depth D x Height H (mm)About 70 x 40 x 171
Mass (g)Approx. 155 (including batteries)
Power SupplyAAA alkaline batteries x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Serial No., Calibration date display function Displays the serial number of the main unit and the date when the equipment was calibrated. It can be used as a guide for the next calibration date.
Dustproof and waterproof: Compliant with JIS C 0920 IP67 * Polycarbonate resin is used for the main body case when the sensor is connected. It has excellent heat resistance, impact resistance, and alcohol resistance compared to conventional ABS resin. It can be washed with running water (when the sensor is connected) and wiped with alcohol.
Digital thermometer ideal for food temperature measurement
* Do not use in an environment where electrical noise is generated (near the IH cooker).

Ulasan Produk

Tidak ada ulasan