Spesifikasi
| Communication Distance (m) | About 400 (outdoor view), about 100 (indoor view) |
|---|---|
| Dimensions, Width W x Height H x Depth D (mm) | About 114 x 80 x 35 |
| Included Accessories | Two AA alkaline batteries, one communication cable, one instruction manual |
| Mass (g) | 230 (including batteries) |
| Power Supply | USB bus power or 2 AA alkaline batteries, AC adapter |
| Supported OS | [Analysis software for SK-L700R] Windows10 (64bit / 32bit Japanese version), Windows8.1 (6.4bit / 32bit Japanese version), Windows8 (64bit / 32bit Japanese version), Windows7 (64bit / 32bit Japanese version) |
| Wireless Standard | ARIB STD-T108 compliant 920MHz band / number of communication channels 14ch / output about 20mW |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The repeater and slave unit are controlled from the master unit connected to the personal computer.
If the radio does not reach due to the effect of the repeater / obstacle, it is possible to improve the communication distance and condition by installing a repeater. * The master unit is also used as a repeater. You can switch the master unit ← → repeater with the switch in the battery box. Alarm output function The master unit has two alarm output (alarm 1 and alarm 2) functions. The alarm output is normally open, and the contacts are short-circuited when the alarm is activated. It can be connected to an alarm buzzer or lamp and used for monitoring at the time of an alarm.
When the alarm function (send email) / set conditions (upper limit or lower limit exceeded / battery level warning, etc.) occur, an alert email is sent to the email address registered in advance.
If the repeater is installed when the master unit and the slave unit are out of reach due to obstacles, etc., the communication distance and communication status will be improved.
The logger function stores measurement data in the slave unit (temperature type / temperature / humidity type).
There are two types of slave units, temperature type and temperature / humidity type, and two types of sensors dedicated to each slave unit (integrated type and separate type). Please select according to your application. * The handset is sold separately.
By using the analysis software that comes standard with the master unit, it is possible to set the slave unit, monitor the measurement data, and collect the measurement data stored in the slave unit from a remote location.
The data collected by the analysis software can be analyzed in various ways according to the application.
A data logger capable of network communication for up to 60 units. Using wireless technology, it is possible to set devices installed in remote locations, collect data, and monitor measured values in real time without the need for wiring.
* This unit has a built-in radio that has received technical standard conformity certification (construction design certification) based on the Radio Law. Disassembling or modifying this unit is prohibited by law. In addition, this unit does not comply with the Radio Law outside Japan. Please use only in Japan.
If the radio does not reach due to the effect of the repeater / obstacle, it is possible to improve the communication distance and condition by installing a repeater. * The master unit is also used as a repeater. You can switch the master unit ← → repeater with the switch in the battery box. Alarm output function The master unit has two alarm output (alarm 1 and alarm 2) functions. The alarm output is normally open, and the contacts are short-circuited when the alarm is activated. It can be connected to an alarm buzzer or lamp and used for monitoring at the time of an alarm.
When the alarm function (send email) / set conditions (upper limit or lower limit exceeded / battery level warning, etc.) occur, an alert email is sent to the email address registered in advance.
If the repeater is installed when the master unit and the slave unit are out of reach due to obstacles, etc., the communication distance and communication status will be improved.
The logger function stores measurement data in the slave unit (temperature type / temperature / humidity type).
There are two types of slave units, temperature type and temperature / humidity type, and two types of sensors dedicated to each slave unit (integrated type and separate type). Please select according to your application. * The handset is sold separately.
By using the analysis software that comes standard with the master unit, it is possible to set the slave unit, monitor the measurement data, and collect the measurement data stored in the slave unit from a remote location.
The data collected by the analysis software can be analyzed in various ways according to the application.
A data logger capable of network communication for up to 60 units. Using wireless technology, it is possible to set devices installed in remote locations, collect data, and monitor measured values in real time without the need for wiring.
* This unit has a built-in radio that has received technical standard conformity certification (construction design certification) based on the Radio Law. Disassembling or modifying this unit is prohibited by law. In addition, this unit does not comply with the Radio Law outside Japan. Please use only in Japan.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
