Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Body Dimensions (Width W X Height H X Depth D) (Mm) | Approximately 59 x 117 x 45 |
|---|---|
| Humidity Measuring Range (%RH) | *WBGT index (indoor): 0.0 to +50.0°C *Temperature (TA): 0.0 to +50.0°C *Relative humidity: 20.0 to 90.0% RH |
| Included Accessories | Instruction manual (with warranty), belt, |
| Mass (g) | Approx. 95 (including batteries) |
| Measurement Interval | About every 20 seconds |
| Measuring Accuracy | WBGT index (indoor): ± 2.0 ° C, temperature (TA): ± 0.6 ° C (+ 20.0 to + 50.0 ° C), ± 1.0 ° C (other than the left), relative humidity: ± 5% RH (+ 30.0 to + 90.0% RH) ), ± 10% RH (other than the one on the left) |
| Measuring Range | WBGT index (indoor): 0.0 to 50.0°C, Air temperature (TA): 0.0 to 60.0°C, Relative humidity: 20.0 to 90.0%RH |
| Operating Temperature/Humidity Range | 0- + 50 °C, 10-90% RH or less (however, no condensation) |
| Power Supply | 2 x AAA batteries |
| Resolution | WBGT index (indoor): 0.1 ° C, temperature (TA): 0.1 ° C, relative humidity: 0.1% RH |
| Sensor Type | Temperature: Semiconductor sensor, Relative humidity: Semiconductor sensor, Black globe temperature: Thermistor |
| Temperature Measurement Range (°C) | (Indoor): 0-50, Temperature (TA): 0-50 |
| Volume (dB) | Alarm: 3 levels adjustable: Hi/Lo/OFF |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
●Black globe heat index meter that complies with JIS B 7922 (Class 2). ●Equipped with a measurement mode that can be used to measure indoor and outdoor environments. ●Check the WBGT index, temperature, and humidity all at once. ●Informs you of heatstroke danger levels with an icon and alarm. ●Four installation methods (hook hole, belt loop, tripod mounting hole, tabletop placement). *Tripod not included with product. ●The volume and timing of the WBGT danger level alarm can be set as desired.
Measures against heat stroke in factories, various work sites, schools, long-term care facilities, etc.
*This device is not a product that can completely prevent the onset of heatstroke. *Heatstroke is influenced by various factors, such as the temperature, humidity, and radiant heat of the surrounding environment, as well as the individual's age, gender, health condition, and activity status at the time (exercise, work status, etc.). Please use this product only as a guideline, with a full understanding of these characteristics.
Measures against heat stroke in factories, various work sites, schools, long-term care facilities, etc.
*This device is not a product that can completely prevent the onset of heatstroke. *Heatstroke is influenced by various factors, such as the temperature, humidity, and radiant heat of the surrounding environment, as well as the individual's age, gender, health condition, and activity status at the time (exercise, work status, etc.). Please use this product only as a guideline, with a full understanding of these characteristics.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
