Sato Keiryoki Mfg Waterproof Digital Thermometer (Main Unit Only)

Sebelum PPN:
Rp2.199.900
Spesifikasi
Battery Life (hour)Approx. 1000 (Normal measurement, approx. 500 when the buzzer is activated)
Body Dimensions (Width W X Height H X Depth D) (Mm)About 70 x 171 x 40
Display Accuracy± (0.1 + 1digit): -40.0 to 200.0 ° C, ± 5digit: Other than above
Display FunctionHOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70 dB), auto power off (60 minutes), low battery mark
Included AccessoriesOne indicator vinyl cover, one neck strap, two AAA alkaline batteries
Mass (g)Approx. 155 (including batteries)
Power SupplyAAA alkaline batteries x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-HACCP function: The timer counts down according to the heating time and temperature, and when the time is reached, an LED or buzzer will notify you.
-Serial number and calibration date display function Displays the serial number of the main unit and the date when the equipment was calibrated. It can be used as a guide for the next calibration date.
-Dustproof and waterproof: Compliant with JIS C 0920 IP67 * When the sensor is connected-Polycarbonate resin is used for the main body case. It has excellent heat resistance, impact resistance, and alcohol resistance compared to conventional ABS resin. It can be washed with running water (when the sensor is connected) and wiped with alcohol.
Digital thermometer ideal for food temperature measurement
* Since the sensor is not included, please select an optional sensor according to the application. * Do not use in an environment where electrical noise is generated (near IH cookers).

Ulasan Produk

Tidak ada ulasan