Sato Keiryoki Mfg Waterproof Digital Thermometer

Sebelum PPN:
Rp9.599.900 - Rp16.999.900
Spesifikasi
Calibration CertificateCompliant
Display Accuracy± (0.1 + 1digit): -40.0 to 200.0 ° C, ± 5digit: Other than above
Featurewaterproof
Included Accessories1 standard sensor S270WP-01, 1 indicator vinyl cover, 1 neck strap, 2 AAA alkaline batteries
Measuring Range (°C)-40.0~250.0
Power SupplyAAA alkaline batteries x 2
Resolution0.1
Sensor Dimensions (mm)Temperature sensitive part: DIA3 x L100, grip part: DIA15 x L120
Where to UseFood factories and kitchen facilities

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HACCP function: The timer counts down according to the heating time and temperature, and when the time is reached, the LED and buzzer will notify you. Serial number, calibration date display function Displays the serial number of the main unit and the year and month when the device was calibrated. You can use it as a reference for the next calibration date. There is no sticker attached to prevent contamination. The instrument number of the sensor is a stamp. The body case adopts polycarbonate resin. Compared to conventional ABS resin, it has excellent heat resistance, impact resistance, and alcohol resistance. It can be washed with running water (when the sensor is connected) and can be wiped clean with alcohol.
Digital thermometer ideal for food temperature measurement
* Do not use in an environment where electrical noise is generated (near the IH cooker).
* Products with proofreading cannot be canceled after ordering. Please specify the address to be written on the calibration certificate.

Ulasan Produk

Tidak ada ulasan