Sato Keiryoki Mfg USB receiving unit

Sebelum PPN:
Rp2.199.900
Spesifikasi
Environmental Conditions to Use5 to 35°C 80% rh or less (no condensation)
Power SupplyDC5V 300mA (powered from USB port)
Storage Environment10~35°C 80% rh or less (no condensation)
Supported OSWindows10/11 64bit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB dongle that receives BLE output from SK-270WP-B and SK-110TRH-B and automatically inputs measured values into Excel. Can receive 3 devices at the same time. If the transmission timing from the devices is different, it is possible to receive up to 10 devices.
- USB powered, no external power supply required. It will start waiting for reception as soon as it is connected to the PC you are using.
・Connect multiple devices simultaneously. A single computer can receive measurement values from multiple devices.
*・USB Type A.
*・Excel must be Excel 2013 or later, which is compatible with the same OS.
*Due to keyboard input processing, if any application software other than Excel is active, the input control will be moved, so please do not start other applications (including email software) during operation.
Feature
=Specification&"
"&attvalueReception distance: Approximately 10m line of sight (line of sight distance without obstacles)

Ulasan Produk

Tidak ada ulasan