AS ONE Thin Temperature Display with Calibration Certificate TP-300 Series

Sebelum PPN:
Rp25.999.900 - Rp36.999.900
Spesifikasi
Calibration CertificateGeneral calibration

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a character height of 100mm and a recognition distance of 30m, it offers excellent visibility.
It is thin and lightweight, with a thickness of 18.8mm (excluding protrusions), so it can be installed anywhere.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueMeasurement range (humidity): 2 to 95%RH (at 25%) Measurement accuracy (humidity): ±0.5°C (10.0 to 40.0°C), ±1.0°C (others)/±5% (30 to 90%RH) ), ±7% (others)*Display resolution: 0.1°C/0.1%RH*Display sampling: Displays temperature and humidity alternately every 5 seconds*Size: W334.3 x D18.8 x H136.4mm*Power supply: AC Adapter (DC12V input) (included) *Weight: Approx. 650g *Measurement items: Temperature/humidity *Sensor type: Flexible type *Calibration points are 1 point each at 25°C and 50%. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan