Sato Keiryoki Mfg Thermo-hygrometer

Sebelum PPN:
Rp569.900
Spesifikasi
AccuracyTemperature ± 2 °C Humidity ± 5% (30-80% at 15-25 °C, others ± 8%)
Dimensions, Width W x Height H x Depth D (mm)180x180x35
Humidity Measurement Range (%)20~100
Mass (g)About 260
Mounting TypeWall hanging
Temperature Measurement Range (°C)-30~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large liquid crystal display (character height 13 mm) for easy reading of measurements. Operation is easy with only the power key (POWER). The body has been slimmed down to improve operability as a handy thermo-hygrometer.
For environmental measurements in computer rooms, factories, laboratories, etc.
*Since the indicator and sensor are integrated, the sensor cannot be replaced.

Ulasan Produk

Tidak ada ulasan