AS ONE Temperature Controller with Calibration Certificate SPC Series

Sebelum PPN:
Rp43.999.900
Spesifikasi
AS ONE Part Number1-6539-12-20
Calibration CertificateGeneral calibration
Measurement Temperature Range (°C)0~1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The manual/automatic switch allows you to freely change the output voltage and automatically control the temperature.
High precision control is possible with SCR.
*We do not deliver to private homes (detached houses or apartment buildings).
*The measurement range when using the included sensor is 0 to 750°C.
*Please install the device so that the temperature of the sleeve remains below 100°C.
Feature
=Specification&"
"&attvalueInput power supply: 200V *Temperature control method: Phase control method (with gradient setting) *Control operation: PID auto tuning *Input: Pt100Ω sensor/K thermocouple sensor (DIA3.2x150mm) *Voltage tolerance range: 10 of the rated voltage %*Connection capacity: 15A*Power cord length: 2m*Body size: 145 x 220 x 200mm*Accessories: Pt100Ω sensor, K thermocouple sensor, power cord (2P electric wire + ground wire)**Using the included sensor The measurement range is 0 to 750°C. *Please install so that the temperature of the sleeve part is below 100°C.

Ulasan Produk

Tidak ada ulasan