Shinwa Rules Straight Ruler Silver Pitch 1mm Type (Penggaris / Mistar)

Sebelum PPN:
Rp2.499.900
Spesifikasi
Calibration CertificateJCSS proofreading
Dimensions (Length L x Width W x Thickness) (mm)175x15x0.5
JIS Standard CertificationAcquired
Length Tolerance (mm)±0.15
Mass (g)10
Measuring Range (mm)150
ROHS Directive (Corresponding to 10 Substances)Correspondence
ScaleVertical 1mm pitch
Scale IntervalTop and bottom 1mm pitch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1mm pitch that is easy to read when fine scale is not required
Comes with JIS1 grade, back inch conversion table with red numbers, and screw pilot hole table.
For length measurement, line drawing, and marking work.
*Depending on the delivery location, delivery dates may be delayed and additional shipping fees may apply. *We do not deliver to private homes (detached houses or apartment buildings). *Drivers will not assist with unloading. *Do not use for any other purpose. *Do not subject the product to strong impacts such as dropping it. This may cause it to break. *Products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number cannot be canceled after ordering. *Only products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number come with the relevant documents. *As of July 1, 2013, the documents issued for products with (Calibration Certificate: General) or (Calibration Certificate: JCSS) in the product number will be the calibration certificate and calibration results (inspection report).
Feature
=Specification&"
"&attvalueWith back conversion table

Ulasan Produk

Tidak ada ulasan