Spesifikasi
| Applicable Standard | JIS C 1509-1:2017 (Class 2), JIS C 1516:2020 (Class 2), IEC 61672-1:2013 Class 2 |
|---|---|
| Battery Life (continuous use) | Approximately 8 hours (using LR6 alkaline batteries, 23°C / backlight off / RS-232C/USB not in use) |
| Certification | luck |
| Display Update Time | Numerical display: 1 s, Bar indicator: 0.1 s, Trend screen: 0.2 s |
| Frequency Weighting Characteristics | A,C,Z |
| Level Range | 20 to 90 dB, 30 to 90 dB, 40 to 100 dB, 50 to 110 dB, 60 to 120 dB, 70 to 130 dB (normal range) / 40 to 120 dB (wide range) |
| Measurement frequency Range | 10 Hz~8 kHz(JIS,IEC) |
| Measuring Item | Lp,Leq,LE,Lmax,Lmin,Lpeak,LN(Lhigh,L5,L10,L50,L90,L95,Llow,Lave) |
| Measuring Time | Manual, arbitrary setting (199 h 59 m 59 s max) |
| Memory Function | Manual: 100 total calculation values data sets |
| Microphone | MI-1433 (nominal sensitivity level -29 dB) |
| Power Supply | Two AA batteries or PB-7090 AC adapter (optional) |
| Recommended Equipment | Sound calibrator: SC-2600, SC-2500A, SC-2120A |
| Sampling Cycle | 31.25 μs (other than LN), 100ms (LN) |
| Time Weighting Characteristics | FAST,SLOW |
| Type Approval No. | TS223 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With a wide linearity range of 100 dB, it can simultaneously measure and selectively display seven noise indices, including time-average sound level, in response to a wide range of sound volume fluctuations without switching the level range.
By separating the microphone section of the sound level meter from the main body and connecting a dedicated coaxial cable, the microphone section can be extended over long distances.
The curved body reduces the effects of sound reflection, and the easy-to-read, intuitive operation menu provides functionality and an easier-to-use human interface than ever before.
In addition, by using dedicated free software, the LA-1441A and LA-4441A sound level meters (sound level meters) can quickly and easily transfer acquired measurement data to a PC via RS-232C or USB, and can also remotely operate and control the sound level meters from a PC.
By separating the microphone section of the sound level meter from the main body and connecting a dedicated coaxial cable, the microphone section can be extended over long distances.
The curved body reduces the effects of sound reflection, and the easy-to-read, intuitive operation menu provides functionality and an easier-to-use human interface than ever before.
In addition, by using dedicated free software, the LA-1441A and LA-4441A sound level meters (sound level meters) can quickly and easily transfer acquired measurement data to a PC via RS-232C or USB, and can also remotely operate and control the sound level meters from a PC.
Feature
=Specification&""&attvaluePreamplifier: MI-3111, Internal reference signal (REF OUT): 1 kHz sine wave (-6 dB (normal range), -16 dB (wide range) relative to the upper limit of the level range)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4oP113697168-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)