ONO SOKKI Sound level meter (compliant with Measurement Act/JIS standards/IEC)

Sebelum PPN:
Rp64.999.900
Spesifikasi
Applicable StandardJISC1509-1: 2017 Class1, IEC61672-1: 2013Class1
Battery Life (continuous use)Approx. 8 hours (when using LR6 alkaline batteries, 23 ° C / when backlight is off / when RS-232C / USB is not used)
Display Update TimeNumerical display: 1s, bar indicator: 0.1s, trend screen: 0.2s
Frequency Range (Hz)10~20000
Frequency Weighting CharacteristicsA/C/Z
InterfaceUSB.2.0,RS-232C
Level Range20 to 90 dB, 30 to 90 dB, 40 to 100 dB, 50 to 110 dB, 60 to 120 dB, 70 to 130 dB (normal range) / 40 to 120 dB (wide range)
Load Resistance10kΩ or more
Main Unit Dimensions (mm)78x263x47
Mass (g)360 (including batteries)
Measuring ItemLp,Leq,LE,Lmax,Lmin,Lpeak,LN(L-high,L5,L10,L50,L90,L95,L-low,L-ave)
Measuring Level Range (dB)26 to 135 (A characteristic)
Measuring TimeManual, optional setting (199h59m59s (max))
ModeStart: Manual, Timer (00h: 00m: 1min unit), Trigger (Start is possible after a specified time (0 to 10s, 1s unit) after trigger detection (trigger delay function))
Operating Temperature/Humidity Range(Humidity) -10 to 50 ° C (-20 to 60 ° C), (Temperature) 25 to 90% RH (10 to 90% RH) However, there should be no condensation.
OutputAt (AC) bar indicator upper limit: 0.707 Vrms / FS (normal range), 2.236 Vrms / FS (wide range), (DC) At bar indicator upper limit: 2.5 V / FS, voltage change per 10 dB: 0.25V
Power SupplyAA batteries x 2 (included) or external power supply (PB-7090 sold separately)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Input Voltage (V)5
Sampling Cycle20.83μs (other than LN), 100ms (LN)
Time Weighting CharacteristicsFAST,SLOW,Impulse,10ms
Type Approval No.TF162 (Measurement Law)
USB typeMain unit control and data output, USB2.0FULLSPEED (virtual COM port connection)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly reliable, conforming to the Measurement Act (enacted in 2015) and IEC 61672-1. Packed with numerous features, this cost-effective sound level meter is easy to use, simple to operate, highly efficient, and supports a wide range. The extension cable has a BNC connector (AG-2000 series, sold separately).
*This product meets the standards of the Weights and Measures Act, but does not come with a certification certificate. *We do not deliver to private homes (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan