Spesifikasi
| Ambient Temperature (°C) | -10 ~ 50 (without condensation) |
|---|---|
| Battery Life (hour) | Continuous 20 or more (when using 6F22) |
| Distortion Factor (%) | 0.5 or less |
| Frequency (Hz) | Nominal frequency : 1000 (frequency deviation within ± 1 % ) |
| Included Accessories | Instruction manual x 1, 9V flat battery (6F22) x 1 |
| Mass (g) | Approximately 300 (excluding batteries) |
| Method | Dynamic speaker |
| Microphone | 1/2 inch microphone MI-1431 / 1432/1433 |
| Outer dimensions, Width W x Height H x Depth D (mm) | 52 x 45 x 130 (excluding protrusions) |
| Power Supply | 9V flat battery (6F22 or 6LR61) x 1 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Relative Humidity (%RH) | 25 ~ 90 (excluding ambient temperature and humidity above 39 °C ) |
| Sound Pressure Level (dB) | Nominal sound pressure level: 94, sound pressure level deviation: within ± 0.5 |
| Static Pressure (kPa) | 65~108 |
| Suitable For | JIS C 1515:2004 Class 2 IEC 60942:2003 Class 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
To measure sound pressure level and noise level correctly, it is necessary to check the readings on the sound level meter before and after measurement. Sound calibrators are used to check and maintain that the sound level meter (sound level meter) is indicating accurate values. There are two types of sound calibrators: speaker type and pistonphone type, which generate different sound pressure levels and frequencies. They are defined by the standards JIS C 1515 and IEC 60942, and are classified into Class 1, Class 2, etc. depending on their performance.
*Even with the same sound calibrator, the calibrated sound pressure level may differ depending on the type of microphone. When calibrating, be sure to check the calibrated sound pressure level in the instruction manual. Some calibrators also require barometric pressure correction, which is indicated by /C after the class (e.g., Class 1/C). *When using a sound calibrator (SC-3120) with a sound pressure level of 250 Hz, you must calibrate the sound level meter with C or Z frequency weighting. Calibrating with A frequency weighting will result in a low value. *If you are using a Class 1 sound level meter or microphone, we recommend using a Class 1 sound calibrator. *We do not deliver to residential addresses (single-family homes or apartment buildings).
*Even with the same sound calibrator, the calibrated sound pressure level may differ depending on the type of microphone. When calibrating, be sure to check the calibrated sound pressure level in the instruction manual. Some calibrators also require barometric pressure correction, which is indicated by /C after the class (e.g., Class 1/C). *When using a sound calibrator (SC-3120) with a sound pressure level of 250 Hz, you must calibrate the sound level meter with C or Z frequency weighting. Calibrating with A frequency weighting will result in a low value. *If you are using a Class 1 sound level meter or microphone, we recommend using a Class 1 sound calibrator. *We do not deliver to residential addresses (single-family homes or apartment buildings).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
