Sato Keiryoki Mfg Solar Digital Thermo-Hygrometer with Chinese Calibration Certificate

Sebelum PPN:
Rp4.699.900
Spesifikasi
AS ONE Part Number8-9547-01-57
Calibration CertificateGeneral proofreading (Chinese)
Temperature Measurement Range (°C)-10~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The indoor humidity and temperature are displayed digitally, and the maximum and minimum temperatures are also displayed at all times. (The maximum and minimum temperatures can be reset using the button on the back of the unit.)
It is energy-efficient thanks to its eco-friendly solar battery design.
In dark environments with an illumination level of less than approximately 300 Lux, the device will automatically switch to using a button battery.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueMeasurement accuracy: Temperature/±1°C (10-40°C), ±2°C (others), Humidity/±5% (15-35°C, 40-70%RH), ±8% (others) Material: ABS Resin *Size: 90 x 115 x 20mm *Weight: 83g (including battery) *Power source: Solar battery/button battery LR1130 (1 piece) included for testing *Accessories: Wall hanging hole/stand *Measurement range (humidity): 20 ~95%RH*Code number: 1050-10*Calibration points are 23°C and 50% 1 point each. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan