Sato Keiryoki Mfg Sigma Type 2 Temperature and Humidity Recorder

Sebelum PPN:
Rp24.999.900
Spesifikasi
Calibration CertificateCompliant
Calibration Point0,20,40°C / 30,50,70%rh(at23°C)
Dimensions, Width W x Height H x Depth D (mm)336x295x148
Humidity Measurement Range (%)0~100
Included Accessories2 AA manganese batteries, binder for storing recording paper, instruction manual (guarantee included) 55 sheets of recording paper for 7 days x 1 book
Mass (kg)3.1
Measuring AccuracyTemperature ± 1 °C (+ 10-30 °C) Humidity ± 3% (+ 15-25 °C, others ± 5%)
MethodQuartz expression
Temperature Measurement Range (°C)-15~40
TypeThermo-hygrometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a design that pursues functionality, it demonstrates its performance in places where temperature and humidity control is particularly important, such as the best-selling semiconductors of high-precision temperature and humidity recorders, LSI production plants, environmental laboratories, and chemical storage. It is a long-term compatible quartz type that can be switched between 1, 7 and 32 days. In addition, clean paper is standard equipment on the chart paper.
Clock / 1, 7, 32 days switching
Precautions for installation location The following cases may lead to errors in indication and recording.・Use in an atmosphere of corrosive gas ・Use in places with a lot of oily smoke or dust

Ulasan Produk

Tidak ada ulasan