Shinwa Rules Receiver Laser receiver II Plus

Sebelum PPN:
Rp2.899.900
Spesifikasi
AS ONE Part Number64-3933-19
Automatic Power OffAbout 7 minutes after no operation
Continuous Use TimeAbout 20 hours
Dust / Water ProtectionProtection class IP56
Included AccessoriesHolder, 1 9V alkaline battery
Light Receiving Distance (m)1.5~20
Main Unit Dimensions (mm)150x67x34
Power Supply9V alkaline battery 1 (The attached battery is for the monitor, so its life may be short.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can switch to a narrow mode in normal times and a wide mode in a site with vibration.
The buzzer sounds different when it is above the center and when it is below the center, so you can tell the position of the laser line by listening to the sound.
You can also turn off the buzzer if you don't need it.
It is a dustproof and waterproof performance IP56 that is safe even if it gets wet with sudden rain.
5 Dustproof performance: Does not interfere with normal operation even if there is some dust intrusion.
6 Waterproof performance: Not harmfully affected by strong jet water from any direction.
Holder is standard equipment.
For high power red laser only.
Compatible models: For LEXIA Red [Mode (Medium)], For Xline-E Red, For Xline Red
Feature
=Specification&"
"&attvalueBattery consumption warning: Warning by blinking power LED

Ulasan Produk

Tidak ada ulasan