AS ONE PS Series DC Regulated Power Supply

Sebelum PPN:
Rp6.299.900
Spesifikasi
AS ONE Part Number4-2690-04
AccuracyOutput current: ≤0.1%±10mA, Output voltage: ≤0.1%±20mV
Dimensions (mm)117x295x194
Display3.95 inch TFT LCD display
Included AccessoriesRS-232 cable, spare fuse
Mass (kg)2.3
MethodSwitching
Operating Temperature (°C)0~40
Output Capacity300W
Output Current (A)0~10
Output voltage (V)0~30
Power Input (V)100 50/60Hz
Protective FunctionOvervoltage / overcurrent
ResolutionOutput voltage: 0 to 30V, 10mV, Output current: 1mA
Response Time≤1.0ms
Ripple, NoiseOutput current: ≤30mAp-p, Output voltage: ≤30mVp-p, ≤3mVrms
Storage Temperature (°C)-20~60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high-resolution model with 1mV/1mA (PS30V5A10 is 10mV/10mA).
The TFT LCD display provides excellent visibility.
It displays voltage, power, and wattage simultaneously and can store five settings.
Displays power, voltage, and wattage simultaneously!
Simultaneously displays power, voltage, and wattage! Introducing the new high current type! This is a high-resolution model with 1mV/1mA resolution. The 3.95-inch TFT LCD display provides excellent visibility. Low ripple and low noise.
Feature
=Specification&"
"&attvalueOutput current/line regulation: ≤20mA, load regulation: ≤30mA, output voltage: line regulation: ≤20mV, load regulation: ≤30mV

Ulasan Produk

Tidak ada ulasan