FLUKE Kalibrator Loop Presisi (Alat Kalibrasi Arus Loop)

Sebelum PPN:
Rp35.999.900
Spesifikasi
Basic Accuracy[DC voltage] 0.01%±2, [DC current] 0.01%+2
BatteryAAA alkaline batteries x 6 (more than 40 hours in measurement mode)
DC Voltage30.000V
DC Vurrent24.000mA
DC current (mA)24
Dimensions (mm)152x93x44
Dust / Water ProtectionIP40
Function(HART communication)O, (HART resistance)O, span check
Included AccessoriesStackable test lead 75X-8014 red and black, test probe TP220, alligator clip 754-8016 red and black, hook clip AC280 red and black, soft case C115
Mass (g)300
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High accuracy of 0.01%, 1μA resolution current measurement and generation Revolutionary output adjustment dial that allows one-handed operation Equipped with HART universal commands and some common practice commands
Precision loop calibrator/valve tester
Feature
=Specification&"
"&attvalue(24V loop power)O

Ulasan Produk

Tidak ada ulasan