Otsuka Optics Polarizing Filter (Round Series) Φ130mm

Sebelum PPN:
Rp4.399.900
Spesifikasi
Lens configuration1 sheet
MaterialGlass
MountingMounted on the upper side of the lens mounting frame
Suitable ModelsSKKL, ENVL, LSK, LSKs, LSK Wide, LSKs Wide, LEK Wide, LEKs Wide, Olight-F
Trusco Part No.312-6439

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polarizing filters have the property of transmitting only one wavelength out of a random range of wavelengths. This eliminates unwanted wavelengths from the surface reflection of the object, making it easier to inspect shiny or highly reflective objects. Polarizing filters also have a dimming effect, reducing the amount of light that passes through the lens. The polarizing filter holder is an option that prevents the filter from accidentally falling off when using a high-magnification (8x to 15x) lens.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueNo AR (anti-reflection) coated lens lineup

Ulasan Produk

Tidak ada ulasan