Otsuka Optics Polarizing filter (for round series 8X-15X)

Sebelum PPN:
Rp3.799.900
Spesifikasi
Constitution1 sheet
Dimensions (mm)DIA90 -> Round series exchange lens for 8 times, 10 times, 12 times and 15 times
MaterialGlass
Type of Terminal FittingAttached to the upper side of the lens frame

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The polarizing filter has the property of transmitting only one of the random wavelengths. This has the effect of removing unnecessary wavelengths from the surface reflection of the object and facilitating the inspection of glossy surfaces and highly reflective objects.
In addition, the polarizing filter also has a dimming effect, which also has the effect of reducing the amount of light passing through the lens.
Feature
=Specification&"
"&attvalueNo AR (anti-reflection) coated lens lineup

Ulasan Produk

Tidak ada ulasan