FLUKE Pocket size multimeter

Sebelum PPN:
Rp8.499.900 - Rp10.999.900
Spesifikasi
AC Voltage (V)600
Capacitor Capacitance (F)1m
Continuous Operating Time200 hours
DC Voltage (V)600
Maximum Display6000 counts
Power Supply2 x AAA batteries (included)
Resistance (Ω)40M
Wave DetectionMean value rectification (MEAN)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a pocket-sized product with excellent robustness that has passed the 1m drop test.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan