AS ONE Pocket multimeter JCSS calibrated

Sebelum PPN:
Rp6.899.900
Spesifikasi
AS ONE Part Number1-9832-01-24
Calibration CertificateJCSS proofreading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
After use, the tester stick can be rolled up and stored with one touch.
The large LCD display makes it easy to read.
It has an auto power off function.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueModel number: MCD008*DC voltage: Range/0.1mV to 500V, accuracy/±0.7%rdg±3dgt*AC voltage: Range/1mV to 500V, accuracy/±2.3%rdg±6dgt*Resistance: Range/0 to 320Ω.3.2 KΩ.32KΩ.320KΩ.32MΩ*Display: Maximum effective display, 3200 counts (with bar graph)*Diode test: Range/0 to 3.2V, accuracy/±10%rdg±2dgt*Continuity test: Buzzer sound*Power supply: LR -44 button battery x 2 (included) *Size: 72 x 22.5 x 114mm *Weight: 110g *Calibration items: DC voltage, DC current, DC resistance, AC voltage 50Hz, AC current 50Hz

Ulasan Produk

Tidak ada ulasan