AS ONE Pen-type dissolved oxygen meter, floating probe, and main unit set

Sebelum PPN:
Rp6.799.900
Spesifikasi
AS ONE Part Number4-6559-01
Cable Length (m)5
Dimensions (mm)Main unit: W39 x L176 x H39, Display: W18 x H30
Dust / Water ProtectionIP65 (main body + probe)
FunctionMeasurement value lock, automatic temperature compensation, atmospheric pressure/salinity compensation (manual input), auto power off
Included AccessoriesDissolved oxygen probe (with 5m cable), replacement oxygen membrane set x 2, electrolyte x 1, charging cable (Type C) x 1, carrying case x 1, instruction manual
Mass (g)265
Measuring RangeDissolved oxygen: 0.00 to 20.00 (in mg/L), saturated dissolved oxygen: 0.0 to 199.9 (in %)
Measuring Temperature (°C)Measurement range: 0 to 50.0, resolution: 0.1, repeatability: ±0.5
Operating Temperature/Humidity Range0 to 40°C, RH85% or less
Power SupplyBuilt-in rechargeable battery (USB type C charging)
Recharging Time (hour)About 1.5
Reproducibility±3% F.S
ResolutionDissolved oxygen: 0.01 (in mg/L), saturated dissolved oxygen: 0.1% (in %)
Response SpeedSaturated dissolved oxygen/90% response within 30 seconds, temperature/90% response within 90 seconds

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Upward facing underwater! Portable dissolved oxygen meter for easy portability. Built-in battery rechargeable via USB Type-C. Full charge takes approximately 1.5 hours. Up to 60 hours of operation (with backlight disabled). Easy-to-read LCD screen displays dissolved oxygen and temperature in large letters. Backlight function included. Easy calibration with a single button. Calibration is possible using atmospheric dissolved oxygen. Easy maintenance: Remove the membrane cap. Fill a new cap with electrolyte. After installation, check for air contamination in the electrode. Unique upward-floating probe design makes it less susceptible to mud or other elements on the bottom of the water. The electrode tip is slightly upward-facing, allowing measurements to be taken without being affected by mud or other elements on the bottom of the water.
Feature
=Specification&"
"&attvalueBody set

Ulasan Produk

Tidak ada ulasan