ONO SOKKI Passing time/passing speed meter

Sebelum PPN:
Rp38.999.900
Spesifikasi
Dimensions (mm)96x140x48
Included AccessoriesD-slot connector (Phoenix Contact FMC1, 5/10-ST-3, 5 1952348) x 1 / Packaged installed in the D-slot / Mounting bracket x 1 set (2 pieces) / Instruction manual x 1 set
Input Channel2ch
Insulation ResistanceBetween power supply +/- terminals and FG terminals: 10 MΩ or more (DC500 V)
Mass (g)400
Output specificationsAnalog output / comparator output / 2ch voltage input
Power supply specificationsAC
SafetyOvervoltage category 2
Type of InsulationDouble insulation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Calculate the passing speed from the distance between two points and the passing time - The distance between two points can be set arbitrarily - Passing time can be measured with a minimum resolution of 1 μs - Pulse detection condition setting function
(HIGH/LOW level, rising/falling edge)

Ulasan Produk

Tidak ada ulasan